Drain Clean Cutter
- Mfr # 52812
- Zoro # G323944507
product price:Â
$
32.35
/ea
Key Features
Compatible Manufacturer Part Number
78048, 78053, 78058
Maximum Drain Line Inside Diameter
4 in
Tool Series
T-230
Cutter Length
2 in
Application
Bathroom Sinks, Bathtub Drains, Kitchen Sinks, Urinals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52812
- Zoro #
- G323944507
- UPC #
- 0095691528124
- Country of Origin
- United States
Dimensions
- Maximum Drain Line Inside Diameter
- 4 in
- Cutter Length
- 2 in
- Connection Size
- 5/8 in
- Minimum Drain Line Inside Diameter
- 3/4 in
- Fits Chest Size
- For Grease Blockage in Lines Leading from Garbage Disposal Unit or Waste Pipe
Details
- Item
- Drain Cutter
- Compatible Manufacturer Part Number
- 78048, 78053, 78058
- Tool Series
- T-230
- Application
- Bathroom Sinks, Bathtub Drains, Kitchen Sinks, Urinals
- Features
- For Grease Blockage in Lines Leading from Garbage Disposal Unit or Waste Pipe
- Compatible Cleaner Series
- K-45
- Product Type
- Cutter
- Compatible Product Type
- Drum Machine
- Fits Brand
- Ridgid
- Head Type
- C Cutter
Description
Drain Cutter, Head Type C Cutter, Compatible Cleaner Series K-45, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3/4 in, Application Bathroom Sinks, Bathtub Drains, Kitchen Sinks, Urinals, Cutter Length 2 in, Features For Grease Blockage in Lines Leading from Garbage Disposal Unit or Waste Pipe, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.