Shop RIDGID
See all product information
Create Account
Drain Clean Cutter
- Mfr # 61975
- Zoro # G523944437
product price:Â
$
93.95
/ea
Key Features
Tool Series
T-14
Compatible Manufacturer Part Number
23692, 23702, 23712, 27592, 27612, 67388
Head Type
Saw Tooth Cutter
Maximum Drain Line Inside Diameter
10 in
Product Type
Cutter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61975
- Zoro #
- G523944437
- UPC #
- 0095691619754
- Country of Origin
- United States
- Item
- Drain Cutter
- Tool Series
- T-14
- Compatible Manufacturer Part Number
- 23692, 23702, 23712, 27592, 27612, 67388
- Head Type
- Saw Tooth Cutter
- Product Type
- Cutter
- Features
- For Cleaning Lines Blocked Heavily with Roots
- Compatible Product Type
- Sectional Machine
- Fits Brand
- Ridgid
- Compatible Cleaner Series
- K-1500G
- Application
- Drain Cleaning
Dimensions
- Maximum Drain Line Inside Diameter
- 10 in
- Cutter Length
- 3 1/2 in
- Minimum Drain Line Inside Diameter
- 2 in
- Fits Chest Size
- For Cleaning Lines Blocked Heavily with Roots
Description
Drain Cutter, Head Type Saw Tooth Cutter, Compatible Cleaner Series K-1500G, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 2 in, Application Drain Cleaning, Cutter Length 3 1/2 in, Features For Cleaning Lines Blocked Heavily with Roots, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.