Drain Clean Cutter
- Mfr # 62860
- Zoro # G623944467
product price:Â
$
75.79
/ea
Key Features
Head Type
Saw Tooth Cutter
Cutter Length
2 1/2 in
Compatible Cleaner Series
K-60
Application
Drain Cleaning
Compatible Product Type
Sectional Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62860
- Zoro #
- G623944467
- UPC #
- 0095691628602
- Country of Origin
- United States
Dimensions
- Cutter Length
- 2 1/2 in
- Maximum Drain Line Inside Diameter
- 10 in
- Minimum Drain Line Inside Diameter
- 1 1/4 in
- Connection Size
- 7/8 in
- Fits Chest Size
- For Cleaning Lines Blocked Heavily with Roots
Details
- Item
- Drain Cutter
- Head Type
- Saw Tooth Cutter
- Compatible Cleaner Series
- K-60
- Application
- Drain Cleaning
- Compatible Product Type
- Sectional Machine
- Fits Brand
- Ridgid
- Tool Series
- T-103
- Features
- For Cleaning Lines Blocked Heavily with Roots
- Product Type
- Cutter
- Compatible Manufacturer Part Number
- 66492, 66497, 66512, 66517
Description
Drain Cutter, Head Type Saw Tooth Cutter, Compatible Cleaner Series K-60, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 1 1/4 in, Application Drain Cleaning, Cutter Length 2 1/2 in, Features For Cleaning Lines Blocked Heavily with Roots, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-103
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.