Shop RIDGID
See all product information
Create Account
Drain Clean Cutter
- Mfr # 62870
- Zoro # G723944640
product price:Â
$
40.15
/ea
Key Features
Compatible Manufacturer Part Number
53107, 53112, 53117, 53122, 53127, 59462, 61482, 61487, 61502, 63822, 63827, 66492, 66497, 66512, 66517
Head Type
Grease Cutter
Tool Series
T-105
Minimum Drain Line Inside Diameter
1 1/4 in
Connection Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62870
- Zoro #
- G723944640
- UPC #
- 0095691628701
- Country of Origin
- United States
- Item
- Drain Cutter
- Compatible Manufacturer Part Number
- 53107, 53112, 53117, 53122, 53127, 59462, 61482, 61487, 61502, 63822, 63827, 66492, 66497, 66512, 66517
- Head Type
- Grease Cutter
- Tool Series
- T-105
- Compatible Cleaner Series
- K-60
- Product Type
- Cutter
- Features
- For Lines which have Become Badly Greased with Detergents and have to be Opened
- Compatible Product Type
- Sectional Machine
- Application
- Drain Cleaning
- Fits Brand
- Ridgid
Dimensions
- Minimum Drain Line Inside Diameter
- 1 1/4 in
- Connection Size
- 7/8 in
- Maximum Drain Line Inside Diameter
- 10 in
- Cutter Length
- 2 1/2 in
- Fits Chest Size
- For Lines which have Become Badly Greased with Detergents and have to be Opened
Description
Drain Cutter, Head Type Grease Cutter, Compatible Cleaner Series K-60, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 1 1/4 in, Application Drain Cleaning, Cutter Length 2 1/2 in, Features For Lines which have Become Badly Greased with Detergents and have to be Opened, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-105
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.