Drain Clean Cutter
- Mfr # 62915
- Zoro # G423944452
product price:Â
$
32.45
/ea
Key Features
Compatible Product Type
Sectional Machine
Features
For Clearing any Stoppage, Roots, Rags, Sticks
Application
Drain Cleaning
Minimum Drain Line Inside Diameter
2 in
Head Type
Spiral Saw Tooth Cutter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62915
- Zoro #
- G423944452
- UPC #
- 0095691629159
- Country of Origin
- United States
Dimensions
- Minimum Drain Line Inside Diameter
- 2 in
- Connection Size
- 7/8 in
- Maximum Drain Line Inside Diameter
- 10 in
- Cutter Length
- 1 1/2 in
- Fits Chest Size
- For Clearing any Stoppage, Roots, Rags, Sticks
Details
- Item
- Drain Cutter
- Compatible Product Type
- Sectional Machine
- Features
- For Clearing any Stoppage, Roots, Rags, Sticks
- Application
- Drain Cleaning
- Head Type
- Spiral Saw Tooth Cutter
- Product Type
- Cutter
- Tool Series
- T-109
- Compatible Manufacturer Part Number
- 66492, 66497, 66512, 66517
- Compatible Cleaner Series
- K-60
- Fits Brand
- Ridgid
Description
Drain Cutter, Head Type Spiral Saw Tooth Cutter, Compatible Cleaner Series K-60, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 2 in, Application Drain Cleaning, Cutter Length 1 1/2 in, Features For Clearing any Stoppage, Roots, Rags, Sticks, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-109
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.