Shop RIDGID
See all product information
Create Account
Drain Clean Cutter
- Mfr # 62920
- Zoro # G323944200
product price:Â
$
36.39
/ea
Key Features
Fits Brand
Ridgid
Tool Series
T-110
Head Type
Spiral Saw Tooth Cutter
Maximum Drain Line Inside Diameter
10 in
Features
For Clearing any Stoppage, Roots, Rags, Sticks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62920
- Zoro #
- G323944200
- UPC #
- 0095691629203
- Country of Origin
- United States
Dimensions
- Maximum Drain Line Inside Diameter
- 10 in
- Minimum Drain Line Inside Diameter
- 1 1/4 in
- Connection Size
- 7/8 in
- Cutter Length
- 2 1/4 in
- Fits Chest Size
- For Clearing any Stoppage, Roots, Rags, Sticks
Details
- Item
- Drain Cutter
- Fits Brand
- Ridgid
- Tool Series
- T-110
- Head Type
- Spiral Saw Tooth Cutter
- Features
- For Clearing any Stoppage, Roots, Rags, Sticks
- Product Type
- Cutter
- Compatible Cleaner Series
- K-60
- Compatible Manufacturer Part Number
- 66492, 66497, 66512, 66517
- Application
- Drain Cleaning
- Compatible Product Type
- Sectional Machine
Description
Drain Cutter, Head Type Spiral Saw Tooth Cutter, Compatible Cleaner Series K-60, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 1 1/4 in, Application Drain Cleaning, Cutter Length 2 1/4 in, Features For Clearing any Stoppage, Roots, Rags, Sticks, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-110
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.