Drain Clean Cutter
- Mfr # 62930
- Zoro # G123944240
product price:Â
$
48.45
/ea
Key Features
Connection Size
7/8 in
Compatible Manufacturer Part Number
53107, 53112, 53117, 53122, 53127, 59462, 61482, 61487, 61502, 63822, 63827, 66492, 66497, 66512, 66517
Compatible Product Type
Sectional Machine
Number of Blades
4
Tool Series
T-112
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62930
- Zoro #
- G123944240
- UPC #
- 0095691629302
- Country of Origin
- United States
Dimensions
- Connection Size
- 7/8 in
- Maximum Drain Line Inside Diameter
- 10 in
- Cutter Length
- 1 3/4 in
- Minimum Drain Line Inside Diameter
- 1 1/4 in
- Fits Chest Size
- For Blockages Caused by Hardened, Glazed Material Such as Chemical Deposits
Details
- Item
- Drain Cutter
- Compatible Manufacturer Part Number
- 53107, 53112, 53117, 53122, 53127, 59462, 61482, 61487, 61502, 63822, 63827, 66492, 66497, 66512, 66517
- Compatible Product Type
- Sectional Machine
- Number of Blades
- 4
- Tool Series
- T-112
- Application
- Drain Cleaning
- Compatible Cleaner Series
- K-60
- Fits Brand
- Ridgid
- Features
- For Blockages Caused by Hardened, Glazed Material Such as Chemical Deposits
- Product Type
- Cutter
- Head Type
- 4-Blade Cutter, Saw Tooth Cutter
Description
Drain Cutter, Head Type 4-Blade Cutter, Saw Tooth Cutter, Compatible Cleaner Series K-60, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 1 1/4 in, Application Drain Cleaning, Cutter Length 1 3/4 in, Features For Blockages Caused by Hardened, Glazed Material Such as Chemical Deposits, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Number of Blades 4, Overall Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.