Drain Clean Cutter
- Mfr # 63020
- Zoro # G823944717
product price:Â
$
28.19
/ea
Key Features
Application
Drain Cleaning
Connection Size
5/8 in
Minimum Drain Line Inside Diameter
3/4 in
Product Type
Cutter
Fits Brand
Ridgid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63020
- Zoro #
- G823944717
- UPC #
- 0095691630209
- Country of Origin
- United States
- Item
- Drain Cutter
- Application
- Drain Cleaning
- Product Type
- Cutter
- Fits Brand
- Ridgid
- Compatible Product Type
- Sectional Machine
- Compatible Manufacturer Part Number
- 26993, 26998, 27008, 27013, 27028, 27033, 28098, 28103, 52363, 52972, 53107, 53112, 53117, 53122, 53127, 58920, 58960, 58980, 59000, 59462, 61482, 61487, 61502, 63822, 63827, 69205, 76430
- Tool Series
- T-208
- Head Type
- Spiral Saw Tooth Cutter
- Compatible Cleaner Series
- K-50
Dimensions
- Connection Size
- 5/8 in
- Minimum Drain Line Inside Diameter
- 3/4 in
- Cutter Length
- 1 1/2 in
- Maximum Drain Line Inside Diameter
- 4 in
Description
Drain Cutter, Head Type Spiral Saw Tooth Cutter, Compatible Cleaner Series K-50, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3/4 in, Application Drain Cleaning, Cutter Length 1 1/2 in, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-208
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.