Drain Clean Cutter
- Mfr # 63025
- Zoro # G023944593
product price:Â
$
30.75
/ea
Key Features
Tool Series
T-209
Cutter Length
2 in
Compatible Manufacturer Part Number
26993, 26998, 27008, 27013, 27028, 27033, 28098, 28103, 52363, 52972, 53107, 53112, 53117, 53122, 53127, 58920, 58960, 58980, 59000, 59462, 61482, 61487, 61502, 63822, 63827, 69205, 76430
Product Type
Cutter
Maximum Drain Line Inside Diameter
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63025
- Zoro #
- G023944593
- UPC #
- 0095691630254
- Country of Origin
- United States
- Item
- Drain Cutter
- Tool Series
- T-209
- Compatible Manufacturer Part Number
- 26993, 26998, 27008, 27013, 27028, 27033, 28098, 28103, 52363, 52972, 53107, 53112, 53117, 53122, 53127, 58920, 58960, 58980, 59000, 59462, 61482, 61487, 61502, 63822, 63827, 69205, 76430
- Product Type
- Cutter
- Compatible Product Type
- Sectional Machine
- Fits Brand
- Ridgid
- Application
- Drain Cleaning
- Compatible Cleaner Series
- K-50
- Head Type
- Spiral Saw Tooth Cutter
Dimensions
- Cutter Length
- 2 in
- Maximum Drain Line Inside Diameter
- 4 in
- Minimum Drain Line Inside Diameter
- 3/4 in
- Connection Size
- 5/8 in
Description
Drain Cutter, Head Type Spiral Saw Tooth Cutter, Compatible Cleaner Series K-50, Connection Size 5/8 in, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3/4 in, Application Drain Cleaning, Cutter Length 2 in, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-209
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.