Drain Clean Cutter
- Mfr # 63085
- Zoro # G523944628
product price:Â
$
59.29
/ea
Key Features
Cutter Length
4 in
Compatible Manufacturer Part Number
23692, 23702, 23712, 27592, 27612, 43507, 46907, 59175, 67388, 84295, 91027
Compatible Product Type
Sectional Machine
Compatible Cleaner Series
K-1500, K-1500G, K-1500SP
Features
For Clearing any Stoppage, Roots, Rags, Sticks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63085
- Zoro #
- G523944628
- UPC #
- 0095691630858
- Country of Origin
- United States
Dimensions
- Cutter Length
- 4 in
- Minimum Drain Line Inside Diameter
- 2 in
- Maximum Drain Line Inside Diameter
- 10 in
- Fits Chest Size
- For Clearing any Stoppage, Roots, Rags, Sticks
Details
- Item
- Drain Cutter
- Compatible Manufacturer Part Number
- 23692, 23702, 23712, 27592, 27612, 43507, 46907, 59175, 67388, 84295, 91027
- Compatible Product Type
- Sectional Machine
- Compatible Cleaner Series
- K-1500, K-1500G, K-1500SP
- Features
- For Clearing any Stoppage, Roots, Rags, Sticks
- Fits Brand
- Ridgid
- Application
- Drain Cleaning
- Head Type
- Spiral Saw Tooth Cutter
- Tool Series
- T-23
- Product Type
- Cutter
Description
Drain Cutter, Head Type Spiral Saw Tooth Cutter, Compatible Cleaner Series K-1500, K-1500G, K-1500SP, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 2 in, Application Drain Cleaning, Cutter Length 4 in, Features For Clearing any Stoppage, Roots, Rags, Sticks, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.