Drain Clean Cutter
- Mfr # 63210
- Zoro # G223944638
product price:Â
$
45.15
/ea
Key Features
Tool Series
T-9
Features
For Lines which have Become Badly Greased with Detergents and have to be Opened
Minimum Drain Line Inside Diameter
2 in
Maximum Drain Line Inside Diameter
10 in
Compatible Cleaner Series
K-1500, K-1500G, K-1500SP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63210
- Zoro #
- G223944638
- UPC #
- 0095691632104
- Country of Origin
- United States
Dimensions
- Minimum Drain Line Inside Diameter
- 2 in
- Maximum Drain Line Inside Diameter
- 10 in
- Cutter Length
- 3 1/2 in
- Fits Chest Size
- For Lines which have Become Badly Greased with Detergents and have to be Opened
Details
- Item
- Drain Cutter
- Tool Series
- T-9
- Features
- For Lines which have Become Badly Greased with Detergents and have to be Opened
- Compatible Cleaner Series
- K-1500, K-1500G, K-1500SP
- Product Type
- Cutter
- Compatible Product Type
- Sectional Machine
- Fits Brand
- Ridgid
- Application
- Drain Cleaning
- Compatible Manufacturer Part Number
- 23692, 23702, 23712, 27592, 27612, 43507, 46907, 67388, 91027
- Head Type
- Grease Cutter
Description
Drain Cutter, Head Type Grease Cutter, Compatible Cleaner Series K-1500, K-1500G, K-1500SP, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 2 in, Application Drain Cleaning, Cutter Length 3 1/2 in, Features For Lines which have Become Badly Greased with Detergents and have to be Opened, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.