Shop RIDGID
See all product information
Create Account
Drain Clean Cutter
- Mfr # 92490
- Zoro # G123944523
product price:Â
$
55.95
/ea
Key Features
Compatible Manufacturer Part Number
73003, 73008, 73048, 73073
Head Type
P-Trap Cutter, Straight Auger
Compatible Product Type
Drum Machine
Tool Series
T-404
Compatible Cleaner Series
K-4310
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92490
- Zoro #
- G123944523
- UPC #
- 0095691924902
- Country of Origin
- United States
- Item
- Drain Cutter
- Compatible Manufacturer Part Number
- 73003, 73008, 73048, 73073
- Head Type
- P-Trap Cutter, Straight Auger
- Compatible Product Type
- Drum Machine
- Tool Series
- T-404
- Compatible Cleaner Series
- K-4310
- Product Type
- Cutter
- Fits Brand
- Ridgid
- Application
- Drain Cleaning
- Features
- For use in Cleaning Pipes of General Material Clinging to Pipe Walls
Dimensions
- Cutter Length
- 3 1/2 in
- Maximum Drain Line Inside Diameter
- 10 in
- Minimum Drain Line Inside Diameter
- 3 in
- Fits Chest Size
- For use in Cleaning Pipes of General Material Clinging to Pipe Walls
Description
Drain Cutter, Head Type P-Trap Cutter, Straight Auger, Compatible Cleaner Series K-4310, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 3 in, Application Drain Cleaning, Cutter Length 3 1/2 in, Features For use in Cleaning Pipes of General Material Clinging to Pipe Walls, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-404
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.