Drain Clean Cutter
- Mfr # 92515
- Zoro # G523944666
product price:Â
$
35.85
/ea
Key Features
Cutter Length
2 1/2 in
Compatible Manufacturer Part Number
73003, 73008, 73048, 73073
Features
For use in Cleaning Pipes of General Material Clinging to Pipe Walls
Maximum Drain Line Inside Diameter
10 in
Compatible Product Type
Drum Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92515
- Zoro #
- G523944666
- UPC #
- 0095691925152
- Country of Origin
- United States
Dimensions
- Cutter Length
- 2 1/2 in
- Maximum Drain Line Inside Diameter
- 10 in
- Minimum Drain Line Inside Diameter
- 3 in
- Fits Chest Size
- For use in Cleaning Pipes of General Material Clinging to Pipe Walls
Details
- Item
- Drain Cutter
- Compatible Manufacturer Part Number
- 73003, 73008, 73048, 73073
- Features
- For use in Cleaning Pipes of General Material Clinging to Pipe Walls
- Compatible Product Type
- Drum Machine
- Tool Series
- T-412
- Fits Brand
- Ridgid
- Compatible Cleaner Series
- K-4310
- Head Type
- Double Cutter
- Product Type
- Cutter
- Application
- Drain Cleaning
Description
Drain Cutter, Head Type Double Cutter, Compatible Cleaner Series K-4310, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 3 in, Application Drain Cleaning, Cutter Length 2 1/2 in, Features For use in Cleaning Pipes of General Material Clinging to Pipe Walls, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-412
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.