Drain Clean Cutter
- Mfr # 92530
- Zoro # G723944367
product price:Â
$
46.99
/ea
Key Features
Application
Drain Cleaning
Features
For use in Cleaning Pipes of General Material Clinging to Pipe Walls
Compatible Manufacturer Part Number
73003, 73008, 73048, 73073
Product Type
Cutter
Maximum Drain Line Inside Diameter
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 92530
- Zoro #
- G723944367
- UPC #
- 0095691925305
- Country of Origin
- United States
Dimensions
- Maximum Drain Line Inside Diameter
- 10 in
- Minimum Drain Line Inside Diameter
- 3 in
- Cutter Length
- 6 in
- Fits Chest Size
- For use in Cleaning Pipes of General Material Clinging to Pipe Walls
Details
- Item
- Drain Cutter
- Application
- Drain Cleaning
- Features
- For use in Cleaning Pipes of General Material Clinging to Pipe Walls
- Compatible Manufacturer Part Number
- 73003, 73008, 73048, 73073
- Product Type
- Cutter
- Compatible Product Type
- Drum Machine
- Fits Brand
- Ridgid
- Compatible Cleaner Series
- K-4310
- Tool Series
- T-416
- Head Type
- Double Cutter
Description
Drain Cutter, Head Type Double Cutter, Compatible Cleaner Series K-4310, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 3 in, Application Drain Cleaning, Cutter Length 6 in, Features For use in Cleaning Pipes of General Material Clinging to Pipe Walls, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-416
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.