Drain Clean Cutter
- Mfr # 92545
- Zoro # G823944205
product price:Â
$
85.15
/ea
Key Features
Minimum Drain Line Inside Diameter
3 in
Features
For Sewer Lines Blocked Heavily with Roots, Rags and Sticks
Tool Series
T-434
Maximum Drain Line Inside Diameter
10 in
Number of Blades
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92545
- Zoro #
- G823944205
- UPC #
- 0095691925459
- Country of Origin
- United States
- Item
- Drain Cutter
- Features
- For Sewer Lines Blocked Heavily with Roots, Rags and Sticks
- Tool Series
- T-434
- Number of Blades
- 3
- Compatible Manufacturer Part Number
- 73003, 73008, 73048, 73073
- Application
- Drain Cleaning
- Compatible Product Type
- Drum Machine
- Fits Brand
- Ridgid
- Product Type
- Cutter
- Compatible Cleaner Series
- K-4310
- Head Type
- 3-Blade Cutter
Dimensions
- Minimum Drain Line Inside Diameter
- 3 in
- Maximum Drain Line Inside Diameter
- 10 in
- Cutter Length
- 4 in
- Fits Chest Size
- For Sewer Lines Blocked Heavily with Roots, Rags and Sticks
Description
Drain Cutter, Head Type 3-Blade Cutter, Compatible Cleaner Series K-4310, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 3 in, Application Drain Cleaning, Cutter Length 4 in, Features For Sewer Lines Blocked Heavily with Roots, Rags and Sticks, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Number of Blades 3, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-434
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.