Drain Clean Knocker
- Mfr # 62940
- Zoro # G823944700
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ridgid
Compatible Product Type
Sectional Machine
Connection Size
7/8 in
Maximum Drain Line Inside Diameter
10 in
Features
For use when Vigorous Action is Required for Cleaning of Scale in Pipes and Boiler Tubes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62940
- Zoro #
- G823944700
- UPC #
- 0095691629401
- Country of Origin
- United States
- Item
- Drain Knocker
- Fits Brand
- Ridgid
- Compatible Product Type
- Sectional Machine
- Features
- For use when Vigorous Action is Required for Cleaning of Scale in Pipes and Boiler Tubes
- Compatible Cleaner Series
- K-60
- Compatible Manufacturer Part Number
- 53107, 53112, 53117, 53122, 53127, 59462, 61482, 61487, 61502, 63822, 63827, 66492, 66497, 66512, 66517
- Head Type
- Chain Knocker
- Product Type
- Chain Knocker
- Tool Series
- T-114
- Application
- Drain Cleaning
Dimensions
- Connection Size
- 7/8 in
- Maximum Drain Line Inside Diameter
- 10 in
- Cutter Length
- 4 in
- Minimum Drain Line Inside Diameter
- 1 1/4 in
- Fits Chest Size
- For use when Vigorous Action is Required for Cleaning of Scale in Pipes and Boiler Tubes
Description
Drain Knocker, Head Type Chain Knocker, Compatible Cleaner Series K-60, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 1 1/4 in, Application Drain Cleaning, Cutter Length 4 in, Features For use when Vigorous Action is Required for Cleaning of Scale in Pipes and Boiler Tubes, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Tool Series T-114
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.