Drain Clean Knocker
- Mfr # 63110
- Zoro # G523944376
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
Tool Series
T-31
Head Type
Chain Knocker
Application
Drain Cleaning
Maximum Drain Line Inside Diameter
10 in
Cutter Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63110
- Zoro #
- G523944376
- UPC #
- 0095691631107
- Country of Origin
- United States
- Item
- Drain Knocker
- Tool Series
- T-31
- Head Type
- Chain Knocker
- Application
- Drain Cleaning
- Compatible Product Type
- Sectional Machine
- Fits Brand
- Ridgid
- Compatible Manufacturer Part Number
- 23692, 23702, 23712, 27592, 27612, 43507, 46907, 67388, 91027
- Features
- For use when Vigorous Action is Required for Cleaning of Scale in Pipes and Boiler Tubes
- Compatible Cleaner Series
- K-1500, K-1500G, K-1500SP
- Product Type
- Chain Knocker
Dimensions
- Maximum Drain Line Inside Diameter
- 10 in
- Cutter Length
- 4 in
- Minimum Drain Line Inside Diameter
- 2 in
- Fits Chest Size
- For use when Vigorous Action is Required for Cleaning of Scale in Pipes and Boiler Tubes
Description
Drain Knocker, Head Type Chain Knocker, Compatible Cleaner Series K-1500, K-1500G, K-1500SP, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 2 in, Application Drain Cleaning, Cutter Length 4 in, Features For use when Vigorous Action is Required for Cleaning of Scale in Pipes and Boiler Tubes, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.