Shop RIDGID
See all product information
Create Account
Drain Clean Knocker
- Mfr # 63115
- Zoro # G323944170
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
23692, 23702, 23712, 27592, 27612, 43507, 46907, 67388, 91027
Compatible Cleaner Series
K-1500, K-1500G, K-1500SP
Features
For use when Vigorous Action is Required for Cleaning of Scale in Pipes and Boiler Tubes
Product Type
Cutter
Minimum Drain Line Inside Diameter
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63115
- Zoro #
- G323944170
- UPC #
- 0095691631152
- Country of Origin
- United States
- Item
- Drain Knocker
- Compatible Manufacturer Part Number
- 23692, 23702, 23712, 27592, 27612, 43507, 46907, 67388, 91027
- Compatible Cleaner Series
- K-1500, K-1500G, K-1500SP
- Features
- For use when Vigorous Action is Required for Cleaning of Scale in Pipes and Boiler Tubes
- Product Type
- Cutter
- Application
- Drain Cleaning
- Tool Series
- T-32
- Head Type
- Chain Knocker
- Fits Brand
- Ridgid
- Compatible Product Type
- Sectional Machine
Dimensions
- Minimum Drain Line Inside Diameter
- 2 in
- Maximum Drain Line Inside Diameter
- 10 in
- Cutter Length
- 6 in
- Fits Chest Size
- For use when Vigorous Action is Required for Cleaning of Scale in Pipes and Boiler Tubes
Description
Drain Knocker, Head Type Chain Knocker, Compatible Cleaner Series K-1500, K-1500G, K-1500SP, Connection Size Not Applicable, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 2 in, Application Drain Cleaning, Cutter Length 6 in, Features For use when Vigorous Action is Required for Cleaning of Scale in Pipes and Boiler Tubes, Fits Brand Ridgid, Head Width/Diameter Not Applicable, Impact Rated Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.