Zoro Homepage

Drain Cleaner, 120V, Model K-45AF-5

  • Mfr # 36003

  • Zoro # G3967376


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Max. Run
50 ft. (Cable)
Voltage
115V
Application
Opens Clogged Lavatory, Sink Lines, Urinals and Tub or Shower Drains
Chuck Type
AUTOFEED
Includes
Mfr. No. 36003: K-45AF-5 Machine, C-1lC, 5/16" x 25 ft. (8mm x 7.6m) Inner Core Cable with Inner Drum, C-6, 3/8" x 35 ft. (10mm x 10.7m) Cable with Inner Drum, T-250, Five -Piece Tool Set for 3/8" (10mm) Cable, C-6429 Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36003
Zoro #
G3967376
UPC #
095691360038
Country of Origin
United States

Dimensions

size
5/16" x 25 ft. (Cable), 3/8" x 35 ft. (Cable)

Details

Max. Run
50 ft. (Cable)
Voltage
115V
Application
Opens Clogged Lavatory, Sink Lines, Urinals and Tub or Shower Drains
Chuck Type
AUTOFEED
Includes
Mfr. No. 36003: K-45AF-5 Machine, C-1lC, 5/16" x 25 ft. (8mm x 7.6m) Inner Core Cable with Inner Drum, C-6, 3/8" x 35 ft. (10mm x 10.7m) Cable with Inner Drum, T-250, Five -Piece Tool Set for 3/8" (10mm) Cable, C-6429 Carrying Case
Number of Pieces
5
Standards
UL and CSA
Operating Speed
0 to 600 rpm
Hz
50/60
Corded/Banded
Corded
Item
Drain Cleaner,120V,Model K-45AF-5

Description

Drain Cleaner,120V,Model K-45AF-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.