Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Drain Cleaner, 1/4 in. x 25 ft. Cable 57038

Drain Cleaner, 1/4 in. x 25 ft. Cable (Discontinued)

  • Mfr # 57038
  • Zoro # G0345646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57038
Zoro #
G0345646
UPC #
095691413482
Country of Origin
Mexico

Dimensions

Cable Dia. (In.)
1/4
Cable Length (Ft.)
25

Details

Item
Hand Spun Drain Cleaner
Type
Manual or Drill Operated
Drain Line Capacity I.D. (In.)
Up To 1-1/2
Cable Type
MAXCORE(R) Kink-Resistant
Handle Type
Comfortable Reinforced Grip
Chuck Type
AUTOFEED(R) Trigger
Features
Trigger Lock Button Eliminates Hand Fatigue
Includes
1/4" x 25 ft. Cable with Straight Auger
Drum Material
Polyethylene

Description

Hand Spun Drain Cleaner, Drum Material Polyethylene, Chuck Type AUTOFEED(R) Trigger, Features Trigger Lock Button Eliminates Hand Fatigue, Includes 1/4 in x 25 ft Cable with Straight Auger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.