Zoro Homepage

Drain Cleaner, Line Cap. Up to 1-1/4"

  • Mfr # 57043

  • Zoro # G6540079


product price: $72.59
/ea

Key Features

Features
Autofeed Trigger Technology, Kink-Resistant, Lightweight
Cable Type
Maxcore
Type
Manual or Drill Operated
Handle Type
Ergonomically Designed
Cable Dia. (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57043
Zoro #
G6540079
UPC #
095691570437
Country of Origin
Mexico

Dimensions

Cable Dia. (In.)
1/4 in
Cable Length (Ft.)
25
Maximum Pipe Size
1.5 in
Minimum Pipe Size
0.75 in
Cable Diameter
1/4 in
Cable Length
25 ft

Details

Item
Drain Cleaner
Features
Autofeed Trigger Technology, Kink-Resistant, Lightweight
Cable Type
Maxcore
Type
Manual or Drill Operated
Handle Type
Ergonomically Designed
Chuck Type
3-Jaw Collet Chuck
Drain Line Capacity I.D. (In.)
3/4 in to 1 1/2 in
Drum Material
Polyethylene
End Type Included
Bulb Head
Product Type
Hand Spinner
Power Drill Compatible
Yes
Compatible Fixture Type
Drain Lines
Cable Feed Type
Manual
Tool Weight
4.4 lb
Cable Features
Maxcore Cable

Description

Drain Cleaner, Product Type Hand Spinner, Cable Length 25 ft, End Type Included Bulb Head, Cable Feed Type Manual, Minimum Pipe Size 0.75 in, Maximum Pipe Size 1.5 in, Drum Material Polyethylene, Compatible Fixture Type Drain Lines, Cable Features Maxcore Cable, Power Drill Compatible Yes, Cable Diameter 1/4 in, Chuck Type 3-Jaw Collet Chuck, Features Autofeed Trigger Technology, Kink-Resistant, Lightweight, Tool Weight 4.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.