Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaner, Model K-45AF-5

  • Mfr # 35998

  • Zoro # G3967330


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Max. Run
50 ft. (Cable)
Voltage
115 V
Application
Opens Clogged Lavatory, Sink Lines, Urinals and Tub or Shower Drains
Chuck Type
AUTOFEED
Includes
Mfr. No. 35998: K-45AF-1 Sink Machine, C-6429 Carrying Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35998
Zoro #
G3967330
UPC #
095691359988
Country of Origin
United States

Dimensions

size
5/16" x 25 ft. (Cable)

Details

Max. Run
50 ft. (Cable)
Voltage
115 V
Application
Opens Clogged Lavatory, Sink Lines, Urinals and Tub or Shower Drains
Chuck Type
AUTOFEED
Includes
Mfr. No. 35998: K-45AF-1 Sink Machine, C-6429 Carrying Case
Number of Pieces
3
Standards
UL and CSA
Operating Speed
0 to 600 rpm
Hz
50/60
Corded/Banded
Corded
Item
Drain Cleaning

Description

Drain Cleaner,Model K-45AF-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.