
Drain Cleaning Attachment
Mfr # 98055
Zoro # G207044286
product price: $54.79
/eaKey Features
For Use With
K-1500, K-1500G, K-1500SP, K-5208, K-60
Connection Size
7/8 in
Features
For Use in Cleaning Pipes of General Material Clinging to Pipe Walls
Overall Length
2 7/8 in
Fits Brand
Ridgid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98055
Zoro #
G207044286
UPC #
095691980557
Country of Origin
United States
Dimensions
Connection Size
7/8 in
Overall Length
2 7/8 in
Cutter Length
3 in
Minimum Drain Line Inside Diameter
3 in
Maximum Drain Line Inside Diameter
3 in
Details
Item
Drain Cleaning Attachment
For Use With
K-1500, K-1500G, K-1500SP, K-5208, K-60
Features
For Use in Cleaning Pipes of General Material Clinging to Pipe Walls
Fits Brand
Ridgid
Compatible Cleaner Series
Ridgid K-60SP
Application
Drain Cleaning
Cutter Type
Sharktooth
Product Type
Sharktooth Cutter
Head Type
Sharktooth Cutter
Description
Drain Cleaning Attachment, Head Type Sharktooth Cutter, Compatible Cleaner Series Ridgid K-60SP, Connection Size 7/8 in, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 3 in, Product Type Sharktooth Cutter, Application Drain Cleaning, Cutter Length 3 in, Cutter Type Sharktooth, Features For Use in Cleaning Pipes of General Material Clinging to Pipe Walls, Fits Brand Ridgid, For Use With K-1500, K-1500G, K-1500SP, K-5208, K-60, Overall Length 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.