Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Cable, 1/2 In. x 50 ft.

  • Mfr # 37857

  • Zoro # G2602302


product price: $234.99
/ea
Free Shipping & Returns

Key Features

For Use With
K-6200, K-3800/53117
Material
Steel
Connection Size
1/2 in
Size
1/2 in x 50 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37857
Zoro #
G2602302
UPC #
095691378576
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Size
1/2 in x 50 ft
size
1/2" x 50 ft.
Cable Length
50 ft
Cable Diameter
1/2 in
Maximum Drain Line Inside Diameter
4 in
Minimum Drain Line Inside Diameter
2 in

Details

Item
Drain Cleaning Cable
For Use With
K-6200, K-3800/53117
Material
Steel
Number of Pieces
1
Includes
Coupling
Drain Line Capacity I.D.
2 in to 4 in
Max. Run
50 ft
Cable Type
1/2 in x 50 ft Inner Core
Product Type
IC Cable
Compatible Cleaner Series
K-3800
Core Type
Inner Core
Cable End Type
Coupling
Application
Sewer Pipes
Compatible Cleaner Manufacturer Part Number
K-6200, K3800/53117
Cable Material
Steel
Coupling Type
Male
Compatible Machine Type
Drum Machines

Description

Drain Cleaning Cable, Product Type IC Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-3800, Cable Type Drum, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Cable Diameter 1/2 in, Cable Length 50 ft, Core Type Inner Core, Cable End Type Coupling, Application Sewer Pipes, Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.