Zoro Homepage

Drain Cleaning Cable, 1/2 In. x 75 ft.

  • Mfr # 37862

  • Zoro # G0522243


product price: $324.99
/ea
Free Shipping & Returns

Key Features

For Use With
K-3800/53117
Material
Steel
Connection Size
1/2 in
Size
1/2 in x 75 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37862
Zoro #
G0522243
UPC #
095691378620
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Size
1/2 in x 75 ft
size
1/2" x 75 ft.
Maximum Drain Line Inside Diameter
4 in
Minimum Drain Line Inside Diameter
2 in
Cable Diameter
1/2 in
Cable Length
75 ft

Details

Item
Drain Cleaning Cable
For Use With
K-3800/53117
Material
Steel
Number of Pieces
1
Includes
Coupling
Cable Type
1/2 in x 75 ft Inner Core
Drain Line Capacity I.D.
2 in to 4 in
Max. Run
75 ft
Product Type
IC Cable
Coupling Type
Male
Cable Material
Steel
Compatible Cleaner Series
K-3800
Cable End Type
Coupling
Compatible Machine Type
Drum Machines
Compatible Cleaner Manufacturer Part Number
53122, 63822
Core Type
Inner Core
Application
For Laundry Stacks, Roof Vents and Indoor Floor Drain Lines 2 to 4"

Description

Drain Cleaning Cable, Product Type IC Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-3800, Cable Type Drum, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Cable Diameter 1/2 in, Cable Length 75 ft, Core Type Inner Core, Cable End Type Coupling, Application For Laundry Stacks, Roof Vents and Indoor Floor Drain Lines 2 to 4 In., Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.