Zoro Homepage

Drain Cleaning Cable, 3/4 In. x 75 ft.

  • Mfr # 41212

  • Zoro # G3507917


product price: $490.99
/ea
Free Shipping & Returns

Key Features

For Use With
K-6200/93557, K-7500/60052, K-750/42007
Material
Steel
Connection Size
3/4 in
Size
3/4 in x 75 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41212
Zoro #
G3507917
UPC #
095691412126
Country of Origin
United States

Dimensions

Connection Size
3/4 in
Size
3/4 in x 75 ft
size
3/4" x 75 ft.
Cable Diameter
3/4 in
Maximum Drain Line Inside Diameter
10 in
Cable Length
75 ft
Minimum Drain Line Inside Diameter
4 in

Details

Item
Drain Cleaning Cable
For Use With
K-6200/93557, K-7500/60052, K-750/42007
Material
Steel
Number of Pieces
1
Includes
Coupling
Max. Run
75 ft
Drain Line Capacity I.D.
4 in to 10 in
Cable Type
3/4 in x 75 ft Inner Core
Product Type
IC Cable
Compatible Cleaner Series
K-750, K-7500, K-750R
Compatible Cleaner Manufacturer Part Number
42002, 60062
Core Type
Inner Core
Coupling Type
Male
Application
Sewer Pipes
Cable End Type
Coupling
Compatible Machine Type
Drum Machines
Cable Material
Steel

Description

Drain Cleaning Cable, Product Type IC Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-750, K-7500, K-750R, Cable Type Drum, Maximum Drain Line Inside Diameter 10 in, Minimum Drain Line Inside Diameter 4 in, Cable Diameter 3/4 in, Cable Length 75 ft, Core Type Inner Core, Cable End Type Coupling, Application Sewer Pipes, Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.