Zoro Homepage

Drain Cleaning Cable, 3/8" dia, 125 ft L

  • Mfr # 66663

  • Zoro # G007045902


product price: $1,303.99
/ea
Free Shipping & Returns

Key Features

Cable Type
3/8 in x 125 ft Hollow Core
Compatible Cleaner Series
K9-306
Minimum Drain Line Inside Diameter
3 in
Cable End Type
Coupling
Cable Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66663
Zoro #
G007045902
UPC #
095691666635
Country of Origin
China

Dimensions

Minimum Drain Line Inside Diameter
3 in
Cable Diameter
3/8 in
Cable Length
125 ft
Maximum Drain Line Inside Diameter
6 in

Details

Item
Drain Cleaning Cable
Cable Type
3/8 in x 125 ft Hollow Core
Compatible Cleaner Series
K9-306
Cable End Type
Coupling
Compatible Machine Type
Drum Machines
Product Type
Cable Assembly
Core Type
Hollow Core
Application
Drain Cleaning
Number of Cables Included
1

Description

Drain Cleaning Cable, Product Type Cable Assembly, Compatible Machine Type Drum Machines, Compatible Cleaner Series K9-306, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Cable Diameter 3/8 in, Cable Length 125 ft, Core Type Hollow Core, Cable End Type Coupling, Application Drain Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.