Shop RIDGID

Drain Cleaning Cable, 3/8 in Dia, 35 ft L

  • Mfr # 62250

  • Zoro # G2187796


product price: 
$
107.54
/ea
Free Shipping & Returns

Key Features

For Use With
K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, K40/71722
Material
Steel
Connection Size
3/8 in
Size
3/8 in x 35 ft
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
62250
Zoro #
G2187796
UPC #
095691622501
Country of Origin
Korea, Republic of

Dimensions

Connection Size
3/8 in
Size
3/8 in x 35 ft
size
3/8" x 35 ft.
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Diameter
3/8 in
Cable Length
35 ft
Maximum Drain Line Inside Diameter
2 1/2 in

Details

Item
Drain Cleaning Cable
For Use With
K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, K40/71722
Material
Steel
Number of Pieces
1
Includes
Auger
Cable Type
Sectional
Max. Run
35 ft
Drain Line Capacity I.D.
1 1/4 in to 2 1/2 in
Product Type
Cable
Head Type
Bulb
Cable End Type
Bulb Auger
Application
Sewer Pipes
Compatible Cleaner Series
K-40, K-40AF, K-45, K-45AF, K-50 Drum Adapters
Compatible Cleaner Manufacturer Part Number
K39/68057, K39AF, K39B-1, K40/71722, K50-8/59000
Core Type
Hollow Core
Cable Material
Steel
Compatible Machine Type
Drain Guns, Drum Machines, Sink Machines
Features
3/8" Diameter, 35' Length, Sink Cable With Bulb Auger

Description

Drain Cleaning Cable, Product Type Cable, Compatible Machine Type Drain Guns, Drum Machines, Sink Machines, Compatible Cleaner Series K-40, K-40AF, K-45, K-45AF, K-50 Drum Adapters, Cable Type Sectional, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 3/8 in, Cable Length 35 ft, Core Type Hollow Core, Cable End Type Bulb Auger, Application Sewer Pipes, Cable Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.