Water Jetter Nozzles
- Mfr # 38693
- Zoro # G824146974
product price:Â
$
99.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Coupling Type
Female
Compatible Jetter Series
KJ-3100
Nozzle Connection Size
1/4 in
Compatible Jetter Manufacturer Part Number
KJ-3100
Product Type
Propulsion Nozzle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38693
- Zoro #
- G824146974
- UPC #
- 0095691386939
- Country of Origin
- United States
Dimensions
- Nozzle Connection Size
- 1/4 in
- Compatible Hose Diameter
- 3/8 in
Details
- Item
- Propulsion Nozzle
- Coupling Type
- Female
- Compatible Jetter Series
- KJ-3100
- Compatible Jetter Manufacturer Part Number
- KJ-3100
- Product Type
- Propulsion Nozzle
- Nozzle Types Included
- Propulsion
Description
Water Jetter Nozzles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.