Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Cable, 3/8 in Dia, 75 ft Length, Inner Core, Coupling, 2 1/2 in Max Pipe Dia

  • Mfr # 37847

  • Zoro # G2641107


product price: $209.99
/ea
Free Shipping & Returns

Key Features

For Use With
K400 WC32/24853, K400 WC45/26998 Drain Cleaning Machines, K-3800/53117
Material
Steel
Connection Size
3/8 in
Size
3/8 in x 75 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37847
Zoro #
G2641107
UPC #
095691378477
Country of Origin
United States

Dimensions

Connection Size
3/8 in
Size
3/8 in x 75 ft
size
3/8" x 75 ft.
Maximum Drain Line Inside Diameter
2 1/2 in
Cable Diameter
3/8 in
Cable Length
75 ft
Minimum Drain Line Inside Diameter
1 1/2 in

Details

Item
Drain Cleaning Cable
For Use With
K400 WC32/24853, K400 WC45/26998 Drain Cleaning Machines, K-3800/53117
Material
Steel
Number of Pieces
1
Includes
Coupling
Max. Run
75 ft
Drain Line Capacity I.D.
1 1/2 in to 2 1/2 in
Cable Type
3/8 in x 75 ft Inner Core
Product Type
IC Cable
Cable Material
Steel
Compatible Cleaner Manufacturer Part Number
63827
Cable End Type
Coupling
Application
For Kitchen, Lavatory, Slop Sinks, Laundry Stack Drain Lines 1 1/2 to 2 1/2"
Compatible Machine Type
Drum Machines
Coupling Type
Male
Compatible Cleaner Series
K-3800
Core Type
Inner Core

Description

Drain Cleaning Cable, Product Type IC Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-3800, Cable Type Drum, Maximum Drain Line Inside Diameter 2 1/2 in, Minimum Drain Line Inside Diameter 1 1/2 in, Cable Diameter 3/8 in, Cable Length 75 ft, Core Type Inner Core, Cable End Type Coupling, Application For Kitchen, Lavatory, Slop Sinks, Laundry Stack Drain Lines 1 1/2 to 2 1/2 In., Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.