Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Cable, 5/16 In. x 35 ft.

  • Mfr # 56792

  • Zoro # G2253842


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Max. Run
35 ft
Application
Used To Clean Drain Lines From 3/4" to 1-1/2"
Material
Steel
Includes
Auger
size
5/16" x 35 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56792
Zoro #
G2253842
UPC #
095691567925
Country of Origin
United States

Dimensions

size
5/16" x 35 ft.
Size
5/16 in x 35 ft
Connection Size
3/4 in
Minimum Drain Line Inside Diameter
3/4 in
Cable Length
35 ft
Maximum Drain Line Inside Diameter
1 1/2 in
Cable Diameter
5/16 in

Details

Max. Run
35 ft
Application
Used To Clean Drain Lines From 3/4" to 1-1/2"
Material
Steel
Includes
Auger
Number of Pieces
1
Item
Drain Cleaning Cable
Cable Type
5/16 in x 35 ft Inner Core
Drain Line Capacity I.D.
3/4 in to 1 1/2 in
For Use With
K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, K40/71722
Product Type
IC Cable
Cable Material
Steel
Head Type
Bulb
Compatible Machine Type
Drain Guns, Drum Machines, Sink Machines
Cable End Type
Bulb Auger
Core Type
Inner Core
Compatible Cleaner Series
K-3800, K-40, K-40AF, K-45, K-45AF
Compatible Cleaner Manufacturer Part Number
71702, 71727
Features
5/16" Diameter, 35' Length, Inner Core Drum Cable With Bulb Auger

Description

Drain Cleaning Cable, Product Type IC Cable, Compatible Machine Type Drain Guns, Drum Machines, Sink Machines, Compatible Cleaner Series K-3800, K-40, K-40AF, K-45, K-45AF, Cable Type Drum, Maximum Drain Line Inside Diameter 1 1/2 in, Minimum Drain Line Inside Diameter 3/4 in, Cable Diameter 5/16 in, Cable Length 35 ft, Core Type Inner Core, Cable End Type Bulb Auger, Application Used To Clean Drain Lines From 3/4 In. to 1-1/2 In., Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.