Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Cable, 5/16 In. x 50 ft.

  • Mfr # 89400

  • Zoro # G1678677


product price: $166.89
/ea
Free Shipping & Returns

Key Features

For Use With
K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722
Material
Steel
Connection Size
3/4 in
Size
5/16 in x 50 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89400
Zoro #
G1678677
UPC #
095691894007
Country of Origin
China

Dimensions

Connection Size
3/4 in
Size
5/16 in x 50 ft
size
5/16" x 50 ft.
Minimum Drain Line Inside Diameter
3/4 in
Maximum Drain Line Inside Diameter
1 1/2 in
Cable Diameter
5/16 in
Cable Length
50 ft

Details

Item
Drain Cleaning Cable
For Use With
K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722
Material
Steel
Number of Pieces
1
Includes
Auger
Max. Run
50 ft
Drain Line Capacity I.D.
3/4 in to 1 1/2 in
Cable Type
5/16 in x 50 ft Hollow Core
Product Type
Cable
Head Type
Bulb
Compatible Cleaner Series
K-40, K-40AF, K-45, K-45AF, K-50 Drum Adapters
Compatible Cleaner Manufacturer Part Number
36008, 36028
Cable End Type
Bulb Auger
Application
Used To Clean Drain Lines From 3/4" to 1-1/2"
Compatible Machine Type
Drain Guns, Drum Machines, Sink Machines
Cable Material
Steel
Core Type
Hollow Core

Description

Drain Cleaning Cable, Product Type Cable, Compatible Machine Type Drain Guns, Drum Machines, Sink Machines, Compatible Cleaner Series K-40, K-40AF, K-45, K-45AF, K-50 Drum Adapters, Cable Type Sectional, Maximum Drain Line Inside Diameter 1 1/2 in, Minimum Drain Line Inside Diameter 3/4 in, Cable Diameter 5/16 in, Cable Length 50 ft, Core Type Hollow Core, Cable End Type Bulb Auger, Application Used To Clean Drain Lines From 3/4 In. to 1-1/2 In., Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.