Zoro Homepage

Drain Cleaning Cable, 5/8 In. x 100 ft.

  • Mfr # 37643

  • Zoro # G4010474


product price: $426.99
/ea
Free Shipping & Returns

Key Features

For Use With
K-6200/93557, K-7500/60052, K-750/42007
Material
Steel
Connection Size
5/8 in
Size
5/8 in x 100 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37643
Zoro #
G4010474
UPC #
095691376435
Country of Origin
United States

Dimensions

Connection Size
5/8 in
Size
5/8 in x 100 ft
size
5/8" x 100 ft.
Cable Diameter
5/8 in
Minimum Drain Line Inside Diameter
3 in
Cable Length
100 ft
Maximum Drain Line Inside Diameter
6 in

Details

Item
Drain Cleaning Cable
For Use With
K-6200/93557, K-7500/60052, K-750/42007
Material
Steel
Number of Pieces
1
Includes
Coupling
Drain Line Capacity I.D.
3 in to 6 in
Max. Run
100 ft
Cable Type
5/8 in x 100 ft Heavy-Duty Wind
Product Type
HD Cable
Cable End Type
Coupling
Compatible Machine Type
Drum Machines
Application
Used To Clean Drain Lines From 3 to 6"
Compatible Cleaner Series
K-6200, K-750, K-7500, K-750R
Coupling Type
Male
Cable Material
Steel
Compatible Cleaner Manufacturer Part Number
K6200/93557, K750/42007, K7500/60052
Core Type
Heavy-Duty Wind

Description

Drain Cleaning Cable, Product Type HD Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-6200, K-750, K-7500, K-750R, Cable Type Drum, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Cable Diameter 5/8 in, Cable Length 100 ft, Core Type Heavy-Duty Wind, Cable End Type Coupling, Application Used To Clean Drain Lines From 3 to 6 In., Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.