Zoro Homepage

Drain Cleaning Cable, 5/8 In. x 100 ft.

  • Mfr # 43647

  • Zoro # G1525492


product price: $493.94
/ea
Free Shipping & Returns

Key Features

For Use With
K-6200/93557, K-7500/60052, K-750/42007
Material
Steel
Connection Size
5/8 in
Size
5/8 in x 100 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43647
Zoro #
G1525492
UPC #
095691436474
Country of Origin
United States

Dimensions

Connection Size
5/8 in
Size
5/8 in x 100 ft
size
5/8" x 100 ft.
Cable Length
100 ft
Minimum Drain Line Inside Diameter
3 in
Maximum Drain Line Inside Diameter
6 in
Cable Diameter
5/8 in

Details

Item
Drain Cleaning Cable
For Use With
K-6200/93557, K-7500/60052, K-750/42007
Material
Steel
Number of Pieces
1
Includes
Coupling
Drain Line Capacity I.D.
3 in to 6 in
Cable Type
5/8 in x 100 ft Inner Core
Max. Run
100 ft
Product Type
IC Cable
Compatible Machine Type
Drum Machines
Core Type
Inner Core
Cable End Type
Coupling
Application
Sewer Pipes
Compatible Cleaner Manufacturer Part Number
47047
Coupling Type
Male
Compatible Cleaner Series
K-6200, K-750, K-7500, K-750R
Cable Material
Steel

Description

Drain Cleaning Cable, Product Type IC Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-6200, K-750, K-7500, K-750R, Cable Type Drum, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Cable Diameter 5/8 in, Cable Length 100 ft, Core Type Inner Core, Cable End Type Coupling, Application Sewer Pipes, Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.