Zoro Homepage

Drain Cleaning Cable, 5/8 In. x 100 ft.

  • Mfr # 58192

  • Zoro # G1635295


product price: $355.99
/ea
Free Shipping & Returns

Key Features

For Use With
K-6200/93557, K-7500/60052, K-750/42007
Material
Steel
Connection Size
5/8 in
Size
5/8 in x 100 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58192
Zoro #
G1635295
UPC #
095691581921
Country of Origin
United States

Dimensions

Connection Size
5/8 in
Size
5/8 in x 100 ft
size
5/8" x 100 ft.
Cable Diameter
5/8 in
Cable Length
100 ft
Minimum Drain Line Inside Diameter
3 in
Maximum Drain Line Inside Diameter
6 in

Details

Item
Drain Cleaning Cable
For Use With
K-6200/93557, K-7500/60052, K-750/42007
Material
Steel
Number of Pieces
1
Includes
Coupling
Max. Run
100 ft
Drain Line Capacity I.D.
3 in to 6 in
Cable Type
5/8 in x 100 ft Hollow Core
Product Type
HC Cable
Application
Sewer Pipes
Coupling Type
Male
Compatible Cleaner Series
K-6200, K-750, K-7500, K-750R
Core Type
Hollow Core
Cable End Type
Coupling
Compatible Cleaner Manufacturer Part Number
93557
Cable Material
Steel
Compatible Machine Type
Drum Machines

Description

Drain Cleaning Cable, Product Type HC Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-6200, K-750, K-7500, K-750R, Cable Type Drum, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Cable Diameter 5/8 in, Cable Length 100 ft, Core Type Hollow Core, Cable End Type Coupling, Application Sewer Pipes, Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.