Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Cable, 5/8 In. x 50 ft.

  • Mfr # 92465

  • Zoro # G1495042


product price: $265.99
/ea
Free Shipping & Returns

Key Features

For Use With
K-6200/93557, K-7500/60052, K-750/42007
Material
Steel
Connection Size
5/8 in
Size
5/8 in x 50 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92465
Zoro #
G1495042
UPC #
095691924650
Country of Origin
United States

Dimensions

Connection Size
5/8 in
Size
5/8 in x 50 ft
size
5/8" x 50 ft.
Cable Length
50 ft
Cable Diameter
5/8 in
Minimum Drain Line Inside Diameter
3 in
Maximum Drain Line Inside Diameter
6 in

Details

Item
Drain Cleaning Cable
For Use With
K-6200/93557, K-7500/60052, K-750/42007
Material
Steel
Number of Pieces
1
Includes
Coupling
Max. Run
50 ft
Drain Line Capacity I.D.
3 in to 6 in
Cable Type
5/8 in x 50 ft Inner Core
Product Type
IC Cable
Cable Material
Steel
Compatible Cleaner Manufacturer Part Number
K6200/93557, K750/42007, K7500/60052
Compatible Machine Type
Drum Machines
Core Type
Inner Core
Application
Sewer Pipes
Cable End Type
Coupling
Compatible Cleaner Series
K-6200, K-750, K-7500, K-750R
Coupling Type
Male
Features
5/8" Diameter, 50' Length, Inner Core Drum Cable

Description

Drain Cleaning Cable, Product Type IC Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-6200, K-750, K-7500, K-750R, Cable Type Drum, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Cable Diameter 5/8 in, Cable Length 50 ft, Core Type Inner Core, Cable End Type Coupling, Application Sewer Pipes, Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.