Zoro Homepage

Drain Cleaning Cable, 5/8 In. x 75 ft.

  • Mfr # 92470

  • Zoro # G1423204


product price: $374.99
/ea
Free Shipping & Returns

Key Features

For Use With
K-6200/93557, K-7500/60052, K-750/42007
Material
Steel
Connection Size
5/8 in
Size
5/8 in x 75 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92470
Zoro #
G1423204
UPC #
095691924704
Country of Origin
United States

Dimensions

Connection Size
5/8 in
Size
5/8 in x 75 ft
size
5/8" x 75 ft.
Minimum Drain Line Inside Diameter
3 in
Cable Length
75 ft
Maximum Drain Line Inside Diameter
6 in
Cable Diameter
5/8 in

Details

Item
Drain Cleaning Cable
For Use With
K-6200/93557, K-7500/60052, K-750/42007
Material
Steel
Number of Pieces
1
Includes
Coupling
Cable Type
5/8 in x 75 ft Inner Core
Max. Run
75 ft
Drain Line Capacity I.D.
3 in to 6 in
Product Type
IC Cable
Core Type
Inner Core
Coupling Type
Male
Cable Material
Steel
Compatible Cleaner Series
K-6200, K-750, K-7500, K-750R
Compatible Machine Type
Drum Machines
Cable End Type
Coupling
Compatible Cleaner Manufacturer Part Number
42012, 44217
Application
Sewer Pipes

Description

Drain Cleaning Cable, Product Type IC Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K-6200, K-750, K-7500, K-750R, Cable Type Drum, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Cable Diameter 5/8 in, Cable Length 75 ft, Core Type Inner Core, Cable End Type Coupling, Application Sewer Pipes, Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.