Shop RIDGID
See all product information
Create Account
Drain Cleaning Cable, 5/8 in Dia, 7.5 ft L
- Mfr # 62265
- Zoro # G1669735
product price:Â
$
57.99
/ea
Key Features
For Use With
K-50-8/59000 Drain Cleaning Machine
Material
Steel
Connection Size
5/8 in
Size
5/8 in x 7 1/2 ft
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62265
- Zoro #
- G1669735
- UPC #
- 095691622655
- Country of Origin
- Korea, Republic of
- Item
- Drain Cleaning Cable
- For Use With
- K-50-8/59000 Drain Cleaning Machine
- Material
- Steel
- Number of Pieces
- 1
- Includes
- Coupling
- Max. Run
- 7.5 ft
- Drain Line Capacity I.D.
- 2 in to 3 in
- Cable Type
- Sectional
- Product Type
- Tight Wind Cable
- Cable Material
- Steel
- Cable End Type
- Coupling
- Compatible Machine Type
- Sectional Machines
- Compatible Cleaner Manufacturer Part Number
- K50-8/59000
- Application
- Sewer Pipes
- Coupling Type
- Male and Female
- Compatible Cleaner Series
- K-50, K-60
- Core Type
- Hollow Core
- Features
- 5/8" Diameter, 7-1/2' Length, Tight Wind Sectional Cable
Description
Drain Cleaning Cable, Product Type Tight Wind Cable, Compatible Machine Type Sectional Machines, Compatible Cleaner Series K-50, K-60, Cable Type Sectional, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 2 in, Cable Diameter 5/8 in, Cable Length 7.5 ft, Core Type Hollow Core, Cable End Type Coupling, Application Sewer Pipes, Cable Material Steel