Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Cleaning Cble, 1-1/4 In. x 15 ft.

  • Mfr # 62280

  • Zoro # G3232327


product price: $151.99
/ea
Free Shipping & Returns

Key Features

For Use With
K-1500A/23712 Sectional Drain Cleaning Machines, K-1500B/23717
Material
Steel
Connection Size
1 1/4 in
Size
1 1/4 in x 15 ft
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62280
Zoro #
G3232327
UPC #
095691622808
Country of Origin
United States

Dimensions

Connection Size
1 1/4 in
Size
1 1/4 in x 15 ft
size
1-1/4" x 15 ft.
Cable Length
15 ft
Cable Diameter
1 1/4 in
Maximum Drain Line Inside Diameter
8 in
Minimum Drain Line Inside Diameter
3 in

Details

Item
Drain Cleaning Cable
For Use With
K-1500A/23712 Sectional Drain Cleaning Machines, K-1500B/23717
Material
Steel
Number of Pieces
1
Includes
Coupling
Drain Line Capacity I.D.
3 in to 8 in
Cable Type
1 1/4 in x 15 ft Hollow Core
Max. Run
15 ft
Product Type
All Purpose Wind Cable
Compatible Cleaner Manufacturer Part Number
K1500A/23712, K1500B/23717
Compatible Cleaner Series
K-1500, K-1500G, K-1500SP, K-5208
Cable Material
Steel
Application
Drain Cleaning
Compatible Machine Type
Sectional Machines
Cable End Type
Coupling
Coupling Type
Male and Female
Core Type
Hollow Core
Features
1-1/4" Diameter, 15' Length, All-Purpose Wind Sectional Cable

Description

Drain Cleaning Cable, Product Type All Purpose Wind Cable, Compatible Machine Type Sectional Machines, Compatible Cleaner Series K-1500, K-1500G, K-1500SP, K-5208, Cable Type Sectional, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 3 in, Cable Diameter 1 1/4 in, Cable Length 15 ft, Core Type Hollow Core, Cable End Type Coupling, Application Drain Cleaning, Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.