Zoro Homepage

Drain Cleaning Machine, 30 ft. Max. Run

  • Mfr # 55808

  • Zoro # G5930902


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Max. Run
30 ft
Voltage
120 V
Application
For Cleaning Sink
HP
1/4
Includes
Clear Cover, Hose Extension
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55808
Zoro #
G5930902
UPC #
095691558084
Country of Origin
China

Dimensions

Drain Line I.D. Size Range
3/4 in to 1-1/2 in
Power Cord Length
12 ft
Minimum Drain Line Inside Diameter
3/4 in
Maximum Drain Line Inside Diameter
1 1/2 in
Cable Diameter Included - Cable A
1/4 in
Cable Length Included - Cable A
30 ft
Manufacturer Warranty Length
Full Lifetime

Details

Max. Run
30 ft
Voltage
120 V
Application
For Cleaning Sink
HP
1/4
Includes
Clear Cover, Hose Extension
Number of Pieces
1
Standards
UL Listed
Operating Speed
450 RPM
Hz
120V/60, 230V/50
Corded/Banded
Corded
Corded/Cordless
Corded
Included Charger
No
Features
3/4 in to 1 1/2 in Drain Lines, Autofeed Technology, Clear Cover, Pull Drain Plug, Two-Piece Guide Hose
Item
Drain Cleaning Machine
Power Source
Corded
Maximum Operating Speed
450 RPM
Auger Types Included
Bulb Auger
Number of Cables Included
1
Reversible
Yes
Core Type Included - Cable A
Inner Core
Feed Type
Automatic
Frequency
60 Hz
Tool Series
POWERCLEAR
Machine Type
Sink Machine
Number of Cutters Included
0
Maximum Run
30 ft
Number of Augers Included
1

Description

Drain Cleaning Machine, Machine Type Sink Machine, Maximum Drain Line Inside Diameter 1 1/2 in, Minimum Drain Line Inside Diameter 3/4 in, Number of Cables Included 1, Cable Diameter Included - Cable A 1/4 in, Cable Length Included - Cable A 30 ft, Number of Augers Included 1, Number of Cutters Included 0, Feed Type Automatic, Tool Series POWERCLEAR, Auger Types Included Bulb Auger, Cutter Types Included Not Applicable, Power Source Corded, Voltage 120 V, Maximum Operating Speed 450 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.