Zoro Homepage

Drain Cleaning Machine, 3/4x100

  • Mfr # 42007

  • Zoro # G0524544


product price: $3,581.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Max. Run
200 ft
Voltage
115 V
Application
Drain Lines, Sewer Lines
HP
1/2
Includes
RIDGID PVC Drain Cleaning Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42007
Zoro #
G0524544
UPC #
095691420077
Country of Origin
United States

Dimensions

Drain Line I.D. Size Range
3 in to 8 in
Overall Width
21 in
Overall Height
43 in
Overall Length
26 in
Cable Length Included - Cable A
100 ft
Minimum Drain Line Inside Diameter
3 in
Cable Diameter Included - Cable A
3/4 in
Manufacturer Warranty Length
Full Lifetime
Cable Length
100 ft
Maximum Drain Line Inside Diameter
8 in

Details

Max. Run
200 ft
Voltage
115 V
Application
Drain Lines, Sewer Lines
HP
1/2
Includes
RIDGID PVC Drain Cleaning Gloves
Standards
CSA Certified, UL Listed
Operating Speed
200 RPM
Drum Material
Plastic
Corded/Banded
Corded
Corded/Cordless
Corded
Item
Drain Cleaning Machine
Features
Autofeed, Wheels
Drum Capacity
100 ft. of 3/4" or 125 ft. of 5/8" Cable
Power Source
Corded
Maximum Drum Capacity
100 ft of 3/4 in Cable, 125 ft of 5/8 in Cable
Cutter Types Included
Double Cutter, P-Trap Cutter, Spade Cutter
Feed Type
Automatic
Maximum Run
200 ft
Reversible
Yes
Tool Weight
234 lb
Kit Contents
Bare Tool
Phase
Single-Phase
Number of Cables Included
1
Core Type Included - Cable A
Inner Core
Auger Types Included
Retrieving Auger
Frequency
60 Hz
Machine Type
Drum Machine
Horsepower
1/2 hp
Core Type
Inner Core
Maximum Operating Speed
200 RPM
Number of Cutters Included
4
Number of Augers Included
0
Current
7 A
Tool Series
K-750

Description

Drain Cleaning Machine, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included 1, Cable Length Included - Cable A 100 ft, Number of Augers Included 0, Number of Cutters Included 4, Maximum Operating Speed 200 RPM, Horsepower 1/2 hp, Tool Series K-750, Auger Types Included Retrieving Auger, Cutter Types Included Double Cutter, P-Trap Cutter, Spade Cutter, Tool Weight 234 lb, Voltage 115 V, Application Drain Lines, Sewer Lines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.