Zoro Homepage

Drain Cleaning Machine, 400 rpm, 100 ft.

  • Mfr # 58960

  • Zoro # G1809389


product price: $2,326.99
/ea
Free Shipping & Returns

Key Features

Max. Run
100 ft
Voltage
115 V
Application
All-Around Sinks, Floor Drains, Shower Drains
HP
1/6
Includes
RIDGID Drain Cleaning Mitt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58960
Zoro #
G1809389
UPC #
095691589606
Country of Origin
China

Dimensions

size
5/8" x 7-1/2 ft. (Cable)
Drain Line I.D. Size Range
1-1/4 in to 4 in
Power Cord Length
15 ft
Minimum Drain Line Inside Diameter
3/4 in
Maximum Drain Line Inside Diameter
4 in
Cable Section Length
7 1/2 ft
Overall Length
12 in
Cable Section Diameter
5/8 in
Total Sectional Cable Length
45 ft
Overall Height
17.5 in
Manufacturer Warranty Length
Full Lifetime
Overall Width
13 in

Details

Max. Run
100 ft
Voltage
115 V
Application
All-Around Sinks, Floor Drains, Shower Drains
HP
1/6
Includes
RIDGID Drain Cleaning Mitt
Standards
CSA Certified, UL Listed
Operating Speed
400 RPM
Hz
50-60
Corded/Banded
Corded
Item
Sectional Drain Cleaning Machine
Corded/Cordless
Corded
Power Source
Corded
Features
Cable Clutch
Maximum Drum Capacity
35 ft of 3/8 in Cable, 50 ft of 5/8 in Cable
Horsepower
1/6 hp
Reversible
Yes
Number of Augers Included
2
Phase
Single-Phase
Machine Type
Sectional Machine
Tool Series
K-50
Maximum Operating Speed
400 RPM
Number of Cable Sections Included
6
Current
4 A
Handle Type
Pull Handle
Cutter Types Included
Spade Cutter
Auger Types Included
Straight Auger
Tool Weight
61 lb
Frequency
60 Hz
Compatible Use With
Drain Lines
Maximum Run
100 ft
Number of Cutters Included
2

Description

Sectional Drain Cleaning Machine, Application All-Around Sinks, Floor Drains, Shower Drains, Auger Types Included Straight Auger, Cable Section Diameter 5/8 in, Cable Section Length 7 1/2 ft, Compatible Use With Drain Lines, Current 4 A, Cutter Types Included Spade Cutter, Features Cable Clutch, Frequency 60 Hz, Handle Type Pull Handle, Horsepower 1/6 hp, Includes RIDGID Drain Cleaning Mitt, Machine Type Sectional Machine, Manufacturer Warranty Length Full Lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.