Zoro Homepage

Drain Cleaning Machine

  • Mfr # 45317

  • Zoro # G107045888


product price: $4,228.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Voltage
230 V
Application
Sewer and Drain Cleaning
Includes
A-12 Pin Key, A-34-12 Rear Guide, Drain Cleaning Mitt, Hose, Plus SE Tool Kit
Standards
CSA Certified, UL Recognized
Power Source
Corded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45317
Zoro #
G107045888
UPC #
095691453174
Country of Origin
United States

Dimensions

Minimum Drain Line Inside Diameter
2 in
Cable Diameter Included - Cable A
1 1/4 in
Manufacturer Warranty Length
Lifetime
Cable Diameter Included - Cable B
7/8 in
Maximum Drain Line Inside Diameter
10 in
Overall Height
41.5 in
Cable Length Included - Cable B
175 ft
Overall Length
16 in
Overall Width
20.75 in
Total Sectional Cable Length
175 ft
Cable Section Diameter
1 1/4 in

Details

Voltage
230 V
Application
Sewer and Drain Cleaning
Includes
A-12 Pin Key, A-34-12 Rear Guide, Drain Cleaning Mitt, Hose, Plus SE Tool Kit
Standards
CSA Certified, UL Recognized
Power Source
Corded
Features
10 in Solid Ball Bearing Wheels, Low Profile Frame Design will Fit Most Crawl Spaces, One Man can Easily Clean the Heaviest Blockages-Indoors or Out. High-Speed Cleaning Gets the Job Done Faster and Better, The Finest All-Around Sewer and Drain Cleaning Machine, Unique, Easy-to-Use, Instant-Acting Cable Clutch Maximizes Operator Control
Item
Drain Cleaning Machine
Machine Type
Sectional Machine
Horsepower
1 hp
Maximum Run
300 ft
Handle Type
Upright
Tool Weight
254 lb
Plug Type
Three-Prong
Kit Contents
(1) Bare Tool
Carrying Capability
Wheeled
Frequency
60 Hz
Maximum Operating Speed
600 RPM
Maximum Drum Capacity
175 ft of 7/8 in Cable, 300 ft of 1-1/4 in Cable
Tool Series
K-1500SP
Current
15 A
Switch Type
Rotary
Number of Augers Included
3
Number of Cutters Included
3
Number of Cable Sections Included
0

Description

Drain Cleaning Machine, Application Sewer and Drain Cleaning, Cable Section Diameter 1 1/4 in, Carrying Capability Wheeled, Current 15 A, Features 10 in Solid Ball Bearing Wheels, Low Profile Frame Design will Fit Most Crawl Spaces, One Man can Easily Clean the Heaviest Blockages-Indoors or Out. High-Speed Cleaning Gets the Job Done Faster and Better, The Finest All-Around Sewer and Drain Cleaning Machine, Unique, Easy-to-Use, Instant-Acting Cable Clutch Maximizes Operator Control

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.