Ridgid
100 ft Corded Drain Cleaning Machine, 115V AC
Mfr # K-400 AF with C-45 IW
Zoro # G1809468
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Run 100 ft
- Voltage 115 V
- Application Drain Lines
- HP 1/3
- Chuck Type AUTOFEED
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3 Mm Industrial grade ball end L-type Hex Key 49-3BP
- KAPRO 985D DIGIMAN Professional 24" Magnetic Digital Level 985D-24B
- STARRETT Micrometer Outside T436.1XFL-6
- KNIPEX 4-3/4" Precision Electronics Side Cutter, ESD, Ergonomic Grip 79 22 120 ESD
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC K-400 with C-32 IW
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V K-45AF
- RIDGID 35 ft Corded Drain Cleaning Machine, 115V AC K-40AF
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC K-750 with C-24
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V K-45-1
- RIDGID Drain Cleaning Machine, 3/4x100 K-750
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC K-50
- Ridgid Drain Cleaning Equipment