Zoro Homepage

Drain Cleaning Machine, Corded, 165 RPM

  • Mfr # 52363

  • Zoro # G1803490


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Max. Run
100 ft of 3/8 in Cable/75 ft of 1/2 in Cable
Voltage
115 V
Application
Drain Lines, Heating Lines
HP
1/3
Includes
Drain Cleaning Gloves, Instructional Video, K-400 Machine, Operators Manual, Solid Core (Integral Wound) Cable, T-260 Tool Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52363
Zoro #
G1803490
UPC #
095691523631
Country of Origin
United States

Dimensions

Drain Line I.D. Size Range
1-1/2 in to 4 in
Power Cord Length
9 ft
Overall Length
21 in
Overall Width
17 in
Overall Height
23 in
Cable Length
75 ft
Cord Length
9 ft
Cable Diameter Included - Cable A
3/8 in
Manufacturer Warranty Length
Full Lifetime
Maximum Drain Line Inside Diameter
4 in
Cable Length Included - Cable A
75 ft
Minimum Drain Line Inside Diameter
1 1/2 in

Description

The RIDGID - K-400 Drain Cleaning Machine is a powerful, corded tool designed to unclog commercial and industrial pipes and drains. Operating at 115 volts, this machine uses mechanical force to break up obstructions in drain lines and heating lines with diameters ranging from 1 1/2 inches to 4 inches.
Key features include a Cable Control System for enhanced performance, a retractable handle for easy use and storage, as well as reversible functionality for increased versatility. The machine comes with one integral wound cable of 75 ft length, one bulb auger, two cutters (C Cutter & Spade Cutter), drain cleaning gloves, an instructional video, operators manual and T-260 tool set.
Weighing in at 68 pounds with dimensions of 21x17x23 inches (LxWxH), the RIDGID - K-400 offers optimal performance while considering workspace compatibility and user comfortability. With its maximum operating speed of 165 RPM powered by a horsepower of 3/8 hp; it's built to tackle tough clogs efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.