Zoro Homepage

Drain Cleaning Tool set, Steel

  • Mfr # 49002

  • Zoro # G1802692


product price: $58.39
/ea

Key Features

For Use With
K-39AF, K-39B-1, K39/68057, K400 WC32/24853, K400 WC45/26998, Mfr. No. K40/71722
Material
Steel
Connection Size
3/8 in
Size
1-1/8 in to 2-3/8 in
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49002
Zoro #
G1802692
UPC #
095691490025
Country of Origin
United States

Dimensions

Connection Size
3/8 in
Size
1-1/8 in to 2-3/8 in
size
1-1/8" to 2-3/8"
Minimum Drain Line Inside Diameter
1 1/2 in
Maximum Drain Line Inside Diameter
4 in

Details

Item
Drain Cleaning Tool set
For Use With
K-39AF, K-39B-1, K39/68057, K400 WC32/24853, K400 WC45/26998, Mfr. No. K40/71722
Material
Steel
Number of Pieces
4
Includes
Pin Key, Bulb Auger, C Cutter, Spade Cutter
Compatible Cleaner Series
K-3800, K-400
Product Type
Drain Cleaning Tool Set
Compatible Cleaner Manufacturer Part Number
24853, 26993, 26998, 27003, 27008, 27013, 53112, 53117, 63827
Auger Type
Bulb Auger
Number of Cutters
2
Cutter Type
C Cutter, Spade Cutter
Cable Material
Steel
Number of Cables
0
Application
Various Tools Attach To Drain Cleaning Cables To Clear Debris Blocking Pipes
Number of Augers
1

Description

Drain Cleaning Tool set, Product Type Drain Cleaning Tool Set, Compatible Cleaner Series K-3800, K-400, Number of Augers 1, Auger Type Bulb Auger, Number of Cutters 2, Cutter Type C Cutter, Spade Cutter, Number of Cables 0, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/2 in, Application Various Tools Attach To Drain Cleaning Cables To Clear Debris Blocking Pipes, Cable Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.