Zoro Homepage

Drain Cleaning Tool set, Steel

  • Mfr # 54992

  • Zoro # G0448323


product price: $109.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. K-3800/53117
Material
Steel
Connection Size
1/2 in
Size
1-3/4 in to 2-1/2 in
Number of Pieces
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54992
Zoro #
G0448323
UPC #
095691549921
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Size
1-3/4 in to 2-1/2 in
size
1-3/4" to 2-1/2"
Maximum Drain Line Inside Diameter
4 in
Minimum Drain Line Inside Diameter
3/4 in

Details

Item
Drain Cleaning Tool set
For Use With
Mfr. No. K-3800/53117
Material
Steel
Number of Pieces
4
Includes
Pin Key, Funnel Auger, Spade Cutter, Knife Blade Cutter
Compatible Cleaner Manufacturer Part Number
53122, 53127, 63822
Cable Material
Steel
Product Type
Drain Cleaning Tool Set
Compatible Cleaner Series
K-3800
Number of Cables
0
Auger Type
Funnel Auger
Number of Augers
1
Application
Various Tools Attach To Drain Cleaning Cables To Clear Debris Blocking Pipes
Cutter Type
Knife Blade Cutter, Spade Cutter
Number of Cutters
2

Description

Drain Cleaning Tool set, Product Type Drain Cleaning Tool Set, Compatible Cleaner Series K-3800, Number of Augers 1, Auger Type Funnel Auger, Number of Cutters 2, Cutter Type Knife Blade Cutter, Spade Cutter, Number of Cables 0, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3/4 in, Application Various Tools Attach To Drain Cleaning Cables To Clear Debris Blocking Pipes, Cable Material Steel, Compatible Cleaner Grainger Part Number 22XP38, 22XP39

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.