Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Gun, 18 V, 14 lb

  • Mfr # 78048

  • Zoro # G615830020


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Application
Bathtubs, Showers, Sinks, Urinals
Includes
C-1IC 5/16 in x 25 ft IC Cable
Standards
ISO 11203, ISO 3744, ISO 5349, REACH Compliant
Cable Diameter Included - Cable A
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78048
Zoro #
G615830020
UPC #
095691780485
Country of Origin
China

Dimensions

Cable Diameter Included - Cable A
1/4 in
Manufacturer Warranty Length
Full Lifetime
Cable Diameter Included - Cable B
5/16 in
Cable Length
25 ft
Overall Height
11.3 in
Cable Diameter Included - Cable C
3/8 in
Cable Length Included - Cable B
50 ft
Maximum Drain Line Inside Diameter
3 in
Overall Width
8.7 in
Cable Length Included - Cable A
50 ft
Overall Length
21 in
Minimum Drain Line Inside Diameter
3/4 in
Cable Length Included - Cable C
35 ft

Details

Voltage
18 V
Application
Bathtubs, Showers, Sinks, Urinals
Includes
C-1IC 5/16 in x 25 ft IC Cable
Standards
ISO 11203, ISO 3744, ISO 5349, REACH Compliant
Maximum Operating Speed
560 RPM
Drum Style
Fully Enclosed
Reversible
Yes
Auger Types Included
Drop Head Auger
Battery Platform
18V Lithium
Feed Type
Automatic
Handle Type
Pistol Grip
Item
Drain Gun
Cutter Types Included
C Cutter
Grip Style
Ergonomic
Tool Weight
14 lb
Core Type
Inner Core
Features
Multi-Position Kickstand, Top Mounted Led Light, Brushless Motor, Cable Lock
Battery Model Number
RB18XX
Number of Cables Included
3
Number of Augers Included
0
Cordless Tool Kit Contents
Battery
Number of Cutters Included
1
Tool Series
K-46
Includes Batteries
No
Power Source
Cordless
Machine Type
Sink Machine
Number of Batteries Included
1

Description

Cordless Sink Cleaning Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.