Zoro Homepage

Drain Gun, 18 V, 2.5 Ah, 15 lb

  • Mfr # 78053

  • Zoro # G515830052


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Application
Bathtubs, Showers, Sinks, Urinals
Includes
C-1IC 5/16 in x 25 ft IC Cable, RIDGID(R) Leather Drain Cleaning Gloves
Standards
ISO 11203, ISO 3744, ISO 5349, REACH Compliant
Reversible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78053
Zoro #
G515830052
UPC #
095691780539
Country of Origin
China

Dimensions

Cable Length Included - Cable C
35 ft
Overall Height
11.3 in
Overall Length
21 in
Cable Length
25 ft
Maximum Drain Line Inside Diameter
3 in
Cable Diameter Included - Cable B
5/16 in
Manufacturer Warranty Length
Full Lifetime
Minimum Drain Line Inside Diameter
3/4 in
Cable Diameter Included - Cable C
3/8 in
Cable Diameter Included - Cable A
1/4 in
Overall Width
8.7 in
Cable Length Included - Cable B
50 ft
Cable Length Included - Cable A
50 ft

Description

Cordless Sink Cleaning Machine Kit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.