Zoro Homepage

Drive Belt

  • Mfr # 71957

  • Zoro # G7611886


product price: $31.39
/ea

Key Features

Fits Brand
Ridgid
For Use With Mfr. Model Number
71702, 71722
Impact Rated
No
Material
Rubber
Product Type
Drive Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71957
Zoro #
G7611886
UPC #
095691719577
Country of Origin
China

Details

Item
Drive Belt
Fits Brand
Ridgid
For Use With Mfr. Model Number
71702, 71722
Impact Rated
No
Material
Rubber
Product Type
Drive Belt
For Use With
Drain Cleaning Machines
Compatible Cleaner Manufacturer Part Number
K-40
Compatible Cleaner Series
K-40

Description

Drive Belt, Product Type Drive Belt, Compatible Cleaner Manufacturer Part Number K-40, Compatible Cleaner Series K-40, Material Rubber, Compatible Cleaner Grainger Part Number 5LC09, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.